Bathroom Sink Bracket Kit for Kohler K-2313 and K-2334 Purist Wet Surface Sinks and K-2314 and K-2335 Purist Wading Pool Sinks
Purist® Bathroom Sink Bracket Kit for Kohler K-2313 and K-2334 Purist Wet Surface Sinks and K-2314 and K-2335 Purist Wading Pool Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Stainless steel
- For use with Kohler® K-2313 and Kohler® K-2334 Purist® wet surface sinks and Kohler® K-2314 and Kohler® K-2335 Purist® wading pool sinks
Specifications
- Brand Model Compatibility:
- K-2313 and K-2334 Purist® Wet Surface Sinks and K-2314 and K-2335 Purist® Wading Pool Sinks
- Collection:
- Purist®
- Depth:
- 18-1/8 in
- Hardware Included:
- No
- Height:
- 8-1/8 in
- Length:
- 17 in
- Material:
- Stainless Steel
- Product Type:
- Bracket Kit
- UPC:
- 087206777387
- Width:
- 18-7/8 in