Diverter Tub Spout in Polished Chrome
Purist® Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Connection: Slip
- Slip fit connection for an easy installation
- Kohler finishes resist corrosion and tarnish
- Premium metal construction
Specifications
- ADA Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-4/5 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Height:
- 3 in
- Length:
- 8 in
- Material:
- Metal
- Spout Type:
- Diverter Tub
- WaterSense Labeled:
- No
- Width:
- 8 in