Double Lever Handle Vertical Bidet Faucet in Vibrant Brushed Nickel
Purist® Double Lever Handle Vertical Bidet Faucet in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Modern and minimal design complements the Purist® collection
- Material: Solid brass
- Choose from a wide array of durable Kohler® finishes
- One-piece ceramic valve resists debris and is easy to maintain
- Washerless ceramic valving and solid brass construction ensures years of reliable use
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 5-1/2 in
- Faucet Connection:
- OD
- Faucet Connection Size:
- 1-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Fixture Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 2-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in