3 in. Drawer Pull in Vibrant Brushed Nickel
Purist® 3 in. Drawer Pull in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
- Installation hardware and template included
Specifications
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Hardware Type:
- Drawer Pull
- Height:
- 1/2 in
- Length:
- 5 in
- Material:
- Metal
- Style:
- Modern
- Width:
- 1-1/4 in