Glass Shelf Polished Chrome
Purist® Glass Shelf Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Includes tempered glass shelf
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-7/8 in
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 22-1/2 in
- Material:
- Brass, Glass
- Number of Shelves:
- 1
- Width:
- 4-7/8 in