Purist®
Frequently Purchased Together
Product Details
Product Details
- Pivoting holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-3/4 in