Purist®
Frequently Purchased Together
Product Details
Product Details
- Includes tempered-glass shelf
- Coordinates with other products in the Purist collection
- Solid brass construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 22-1/2 in
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 22-1/2 in
- Material:
- Metal
- Number of Shelves:
- 1
- Width:
- 4-7/8 in