This product requires certification to purchase.

Single Handle Multi Function Shower System in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #K22181-G-CP
  • Item #7730056
  • Manufacturer Part #22181-G-CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #K22181-G-CP
  • Item #7730056
  • Manufacturer Part #22181-G-CP
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Performance showering packages offer increased functionality and simplify the ordering process
  • Includes handshower, showerhead, 60-in handshower hose, shower arm with diverter, 30-in slidebar kit and Purist Rite-Temp valve trim
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Multifunction handshower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and handshower
  • MasterClean sprayface resists hard water buildup and is easy to clean
  • 1.75 gpm (6.6 lpm) flow rate
  • Coordinates with Purist faucets and accessories
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-29/50 in
GSA Approved:
No
Hand Shower Diameter:
5 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
30-1/5 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
5 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8-1/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Full
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
5-61/100 in