Purist®
Product Details
Product Details
- Glass thickness: 3/8"
- Fluid design lines for ease of cleaning
- Glass for Pinstripe®, Purist® and Finial® doors
- Clean Coat™ glass treatment repels water for improved ease of cleaning
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal Clear
- Glass Type:
- CleanCoat®
- Height:
- 71-3/8 in
- IAPMO Listed:
- No
- Shower Door Height Range:
- 71-75 in
- Shower Door Width Range:
- 30 in+
- Width:
- 60 in