Purist®
Product Details
Product Details
- Glass thickness: 3/8"
- Fluid design lines for easy cleaning
- Glass for Pinstripe®, Purist® and Finial® doors
- Clean Coat® glass coating repels water for easy cleanup
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Glass Type:
- CleanCoat®
- Height:
- 71-1/2 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Width Range:
- 21-25 in
- Width:
- 25-1/32 in