Metal Wall Mount Soap Dispenser in Vibrant Brushed Moderne Brass
Purist® Metal Wall Mount Soap Dispenser in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Purist collection
- Includes installation hardware
Specifications
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 2-3/8 in
- Height:
- 6-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Metal
- Origin:
- Domestic