Multi Function Hand Shower in Matte Black
Purist® Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes Purist 2.5-gpm multifunction hand shower, 60-in metal hose, 30-in slidebar and contemporary slidebar trim
- Advanced spray engine provides three experiences: full coverage, pulsating massage, and silk spray
- Full coverage spray produces an encompassing spray ideal for everyday use
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Silk spray releases a dense, luxurious spray ideal for rinsing
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate
- 30-in slidebar features adjustable mounting brackets for installation flexibility
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-3/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30-6/25 in
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in