This product requires certification to purchase.

Multi Function Hand Shower in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Vibrant Polished Nickel

  • Fast #
  • Part #K973-SN
  • Item #2849480
  • Manufacturer Part #973-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Vibrant Polished Nickel

  • Fast #
  • Part #K973-SN
  • Item #2849480
  • Manufacturer Part #973-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Advanced spray engine with easy-grip sprayface provides four alternate experiences: Wide coverage, massage, soft aerated and reduced-flow spray
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with Purist® and Stillness® faucets and accessories
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
4-9/16 in
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
No
IAPMO Listed:
No
Length:
11-7/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Massage, Soft Aerated, Reduced-Flow Spray
WaterSense Labeled:
No
Width:
3-5/8 in