This product requires certification to purchase.

Multi Function Hand Shower

You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower

  • Fast #
  • Part #K22178-BN
  • Item #7730079
  • Manufacturer Part #22178-BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower

  • Fast #
  • Part #K22178-BN
  • Item #7730079
  • Manufacturer Part #22178-BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes handshower, hose, slidebar and trim
  • Advanced sprays include full coverage, massage and silk
  • Coordinates with Purist, Stillness, and Composed collections
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface resists hard water buildup and is easy to clean
  • 2.5 gpm (gallons per minute) flow rate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
5-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11-3/16 in
Hose Included:
Yes
Hose Length:
60 in
Length:
5 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Full, Massage
UL Listed:
No
WaterSense Labeled:
No
Width:
5 in