This product requires certification to purchase.

Multi Function Showerhead

You last purchased this on
 
KOHLER

Purist™ Multi Function Showerhead

  • Fast #
  • Part #K22170-G-CP
  • Item #7730158
  • Manufacturer Part #22170-G-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist™ Multi Function Showerhead

  • Fast #
  • Part #K22170-G-CP
  • Item #7730158
  • Manufacturer Part #22170-G-CP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 27 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-function spray face includes Katalyst, massage and silk sprays
  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Purist collection
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean spray nozzles prohibit mineral buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASTM:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-5/16 in
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
No
Length:
4-5/16 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
UL Listed:
No
WaterSense Labeled:
Yes
Width:
5-1/2 in