This product requires certification to purchase.

Non-Diverter Tub Spout in Matte Black

KOHLER

Purist® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K14426-BL
  • Item #7662316
  • Manufacturer Part #14426-BL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Purist® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K14426-BL
  • Item #7662316
  • Manufacturer Part #14426-BL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium construction ensures durability and reliability
  • 0
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/4 in
Material:
Brass
NSF Certified:
No
Spout Reach:
7-3/4 in
Spout Type:
Non-diverter
UL Listed:
No
UPC:
885612588418
WaterSense Labeled:
No
Width:
4 in