This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Non-Diverter Tub Spout in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Purist® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K14426-CP
  • Item #1688565
  • Manufacturer Part #14426-CP
3.6 out of 5 Customer Rating
Wall Mount Bath Spout

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction and exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
7-3/4 in
Material:
Brass
NSF Certified:
No
Spout Height:
72 in
Spout Reach:
7-3/4 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
9 in


Customers Also Bought
1–6 of 18 items
Part #K98359-2MB
Item #9273956
5 out of 5 Customer Rating
Requires Certification
Part #K14791-CP
Item #4053153
3.8 out of 5 Customer Rating
Requires Certification
Part #K26321-2MB
Item #9274042
4.5 out of 5 Customer Rating
Requires Certification
Part #K7396-BL
Item #7362049
4.8 out of 5 Customer Rating
Requires Certification
Part #K22172-SN
Item #7730114
5 out of 5 Customer Rating
Requires Certification
Part #K7397-2MB
Item #8965175
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K14427-CP
Item #1694784
3.6 out of 5 Customer Rating
Requires Certification
Part #K933-CP
Item #5063211
3.5 out of 5 Customer Rating
Requires Certification
Part #KGP85556-CP
Item #3642520
4.9 out of 5 Customer Rating
Requires Certification
Part #K11830-NA
Item #3775071
3.7 out of 5 Customer Rating
Requires Certification
Part #K14426-BL
Item #7662316
4.8 out of 5 Customer Rating
Requires Certification
Part #K933-TT
Item #9926141
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing