This product requires certification to purchase.

Non-Diverter Tub Spout in Vibrant® Rose Gold

You last purchased this on
 
KOHLER

Purist® Non-Diverter Tub Spout in Vibrant® Rose Gold

  • Fast #
  • Part #K14426-RGD
  • Item #7360622
  • Manufacturer Part #14426-RGD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Non-Diverter Tub Spout in Vibrant® Rose Gold

  • Fast #
  • Part #K14426-RGD
  • Item #7360622
  • Manufacturer Part #14426-RGD
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Rose Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium construction ensures durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Rose Gold
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
7-3/4 in
Material:
Brass
NSF Certified:
No
Spout Reach:
7-3/4 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
4 in