This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)

You last purchased this on
 
KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)

  • Fast #
  • Part #KT14420-4-BV
  • Item #2240847
  • Manufacturer Part #T14420-4-BV
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)

  • Fast #
  • Part #KT14420-4-BV
  • Item #2240847
  • Manufacturer Part #T14420-4-BV
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 110
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Required accessories: Rough-in valve Kohler® K-300-K (KR) or Kohler® K-301-K
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
8 in
Tub Spout Type:
Non-diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes