Rectangular Open Towel Ring in Polished Chrome
Purist® Rectangular Open Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-13/16 in
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-1/2 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 8-7/8 in