This product requires certification to purchase.

Rectangular Open Towel Ring in Vibrant Rose Gold

You last purchased this on
 
KOHLER

Purist® Rectangular Open Towel Ring in Vibrant Rose Gold

  • Fast #
  • Part #K14441-RGD
  • Item #7361971
  • Manufacturer Part #14441-RGD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Rectangular Open Towel Ring in Vibrant Rose Gold

  • Fast #
  • Part #K14441-RGD
  • Item #7361971
  • Manufacturer Part #14441-RGD
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Rose Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Rose Gold
Height:
6 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-1/2 in
Ring Type:
Open
Shape:
Rectangular
Width:
8-7/8 in