This product requires certification to purchase.

Open Towel Ring in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Open Towel Ring in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14441-2MB
  • Item #8965006
  • Manufacturer Part #14441-2MB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Open Towel Ring in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14441-2MB
  • Item #8965006
  • Manufacturer Part #14441-2MB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with other products in the Purist collection
  • Solid-Brass construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Installation tools included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
GSA Approved:
No
Hardware Included:
No
Height:
7 in
IAPMO Listed:
No
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/4 in
Ring Type:
Open
Width:
8-7/8 in