This product requires certification to purchase.

Roman Tub Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #K14430-CP
  • Item #1699638
  • Manufacturer Part #14430-CP
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #K14430-CP
  • Item #1699638
  • Manufacturer Part #14430-CP
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One hole installation
  • Non-diverter spout
  • Slip-fit connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Height:
11-3/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Spout Height:
11-3/8 in
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
2-1/2 in