Single Handle Lever Floor Mount Filler in Polished Chrome
Purist® Single Handle Lever Floor Mount Filler in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Single lever handle allows for both on/off activation and temperature setting
- Flow rate: 6 gpm at 45 psi
- Includes integrated shift Ellipse® handshower
- Includes Kohler® K-10257 Shift™ Ellipse® 25 gpm handshower with black handle and 60" shower hose
- Requires Kohler® K-97339-NA mounting-block
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 7.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 37 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 32-5/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 12-1/16 in
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4 in