This product requires certification to purchase.

Single Handle Floor Mount Filler in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Single Handle Floor Mount Filler in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT97328-4-2MB
  • Item #8965290
  • Manufacturer Part #T97328-4-2MB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Floor Mount Filler in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT97328-4-2MB
  • Item #8965290
  • Manufacturer Part #T97328-4-2MB
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle allows for simultaneous on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes Shift handshower and 60-in shower hose
  • Coordinates with Purist faucets, accessories and showering components to complete your bathroom
  • 7 gpm (gallons per minute) at 45 PSI
  • 1.75 gpm (6.6 lpm) flow rate for handshower
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
7.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
37 in
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
32-5/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
12-1/16 in
WaterSense Labeled:
Yes
Width:
7-15/16 in