Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Purist® Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Complements the Purist® collection
- Solid brass construction for durability and reliability
- KOHLER ceramic disc valves exceed industry longevity standards by two times for a lifetime of durable performance.
- Single-control operation allows faucet to be turned on and off at any temperature setting
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Single-hole mounting
- Flexible supply lines
- 5-1/2" spout
- Low-flow aerator option available (please see latest price book)
- 1.2 gpm (gallons per minute) flow rate.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4 in