This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K14402-4A-CP
  • Item #2348119
  • Manufacturer Part #14402-4A-CP
4.5 out of 5 Customer Rating
Single Handle Monoblock Bathroom Sink Faucet

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complements the Purist® collection
  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards by two times for a lifetime of durable performance
  • Single-control operation allows faucet to be turned on and off at any temperature setting
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Single-hole mounting
  • Flexible supply lines for simplified installation
  • Spout reach: 5-1/2"
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-1/2 in
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Domestic
Spout Height:
2-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing