This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14402-4A-2MB
  • Item #8965202
  • Manufacturer Part #14402-4A-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14402-4A-2MB
  • Item #8965202
  • Manufacturer Part #14402-4A-2MB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle allows for both volume and temperature control
  • 5-1/2-in (140 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Includes metal pop-up drain with 1-1/4-in tailpiece
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
  • Low-flow aerator option available (please see latest price book)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1-1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
2-1/4 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
WaterSense Labeled:
Yes