Single Handle Pressure Balancing Valve Trim in Polished Chrome
Purist® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Premium material construction for durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Completes Purist® design solution with Kohler® fixtures and accessories
- High-temperature limit stop
- Rite-Temp® pressure balancing technology
- Material: Solid brass exposed pop-up drain without overflow
- Lever handle
- Required accessories: Rough-in valve Kohler® K-11748-K-NA or Kohler® K-11748-KS-NA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/4 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in