Single Handle Pull Out Kitchen Faucet in Matte Black
Purist® Single Handle Pull Out Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: 1 Available in Rockdale, IL
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single lever handle is simple to use and makes adjusting water temperature easy
- High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
- Three-function pull-out sprayhead with touch-control allows you to switch between spray, laminar flow and pause
- Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Coordinates with other products in the Purist® collection
- Flow rate: 1.8 gpm at 60 psi
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 8-15/16 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Gooseneck
- Supply Lines Included:
- Yes
- UL Listed:
- No