This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Single Handle Pull Out Kitchen Faucet in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K7505-CP
  • Item #4038645
  • Manufacturer Part #7505-CP
3.7 out of 5 Customer Rating
Single Handle Pull Out Kitchen Faucet with Three-Function Spray

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three-function pull-out sprayhead with touch-control allows you to switch between spray, laminar flow, and pause
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-arch gooseneck spout and 360-degree spout rotation offer superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • 1.5 gal/min (5.7 l/min) maximum flow rate [max at 60 psi (4.14 bar)]
  • Premium metal construction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-15/16 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc, Gooseneck
Supply Lines Included:
Yes
UL Listed:
No



Call for Pricing
Call for Pricing