This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

You last purchased this on
 
KOHLER

Purist® Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #KT14490-4-BL
  • Item #7601115
  • Manufacturer Part #T14490-4-BL
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #KT14490-4-BL
  • Item #7601115
  • Manufacturer Part #T14490-4-BL
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single handle provides on/off activation and volume control
  • Complements Purist® faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
  • Supplied with ADA compliant metal lever handle
  • Ergonomic lever handle is ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-3/16 in
Diameter:
3-7/8 in
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
4-1/4 in
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No