This product requires certification to purchase.

Supply Elbow in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Stillness® Supply Elbow in Polished Chrome

  • Fast #
  • Part #K22172-CP
  • Item #7730090
  • Manufacturer Part #22172-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Stillness® Supply Elbow in Polished Chrome

  • Fast #
  • Part #K22172-CP
  • Item #7730090
  • Manufacturer Part #22172-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with a hand shower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Coordinates with Purist and Stillness faucets and accessories
  • Brass construction
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Showers
CSA Certified:
CSA B125.1
Collection:
Purist® Stillness®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-93/100 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
1-15/16 in
Material:
Brass
WaterSense Labeled:
No
Width:
2-1/2 in