Supply Elbow in Vibrant® Brushed Moderne Brass
Purist® Stillness® Supply Elbow in Vibrant® Brushed Moderne Brass
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with a handshower and hose (sold separately)
- Includes check valve for backflow prevention
- Coordinates with Purist and Stillness faucets and accessories
- Brass construction
- Kohler finishes resist corrosion and tarnishing
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Purist® Stillness®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 1-15/16 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Width:
- 2-1/2 in