This product requires certification to purchase.

Supply Elbow in Vibrant® Titanium

You last purchased this on
 
KOHLER

Purist® Stillness® Supply Elbow in Vibrant® Titanium

Brand image
You last purchased this on
 
KOHLER

Purist® Stillness® Supply Elbow in Vibrant® Titanium

  • Fast #
  • Part #K22172-TT
  • Item #7730081
  • Manufacturer Part #22172-TT
5 out of 5 Customer Rating
1/2 x 2-1/2 in. NPT Brass Supply Elbow

X Points
Color Finish Name: Vibrant Titanium Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Supply elbow includes check valve to prevent backflow
  • Handshower and hose sold separately
  • Coordinates with Purist, Stillness, and Composed collections
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist® Stillness®
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant® Titanium
Depth:
1-15/16 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
Width:
2-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing