Towel Shelf in Matte Black
Purist® Towel Shelf in Matte Black
Frequently Purchased Together
Product Details
Product Details
- KOHLER finishes resist corrosion and tarnish.
- Spacious two-tier shelf.
- Coordinates with other products in the Purist Collection.
- 24" (610 mm) x 11-15/16" (303 mm) x 3-1/8" (79 mm)
- Premium metal construction for durability.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 11-15/16 in