Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Purist® Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handle style option
- 7-1/2" (191 mm) gooseneck non-diverter spout with slip-fit connection
- Brass construction
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-3/4 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No