This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14410-3-2MB
  • Item #8965035
  • Manufacturer Part #14410-3-2MB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14410-3-2MB
  • Item #8965035
  • Manufacturer Part #14410-3-2MB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 66
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction
  • Cross handles
  • 5-in (127 mm) spout reach
  • Pop-up drain with lift rod and tailpiece
  • Reversible quarter-turn washerless ceramic disc valves
  • Lower flow aerator options are available. (Please refer to the Kohler Price Book)
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
9/16 in
Faucet Height:
3-15/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
3-15/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
2-3/8 in
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes