This product requires certification to purchase.

Wall Mount Pot Filler in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Purist Wall Mount Pot Filler in Vibrant Brushed Bronze

  • Fast #
  • Part #K35745-BV
  • Item #10197980
  • Manufacturer Part #35745-BV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist Wall Mount Pot Filler in Vibrant Brushed Bronze

  • Fast #
  • Part #K35745-BV
  • Item #10197980
  • Manufacturer Part #35745-BV
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • 23-1/4-in (591 mm) swing spout reach
  • 5.2 gpm (19.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle with main lever shutoff
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Height:
9-5/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
5.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
23-1/4 in
Spout Type:
Swivel