Wallmount Soap Dispenser Vibrant Brushed Nickel
Purist® Wallmount Soap Dispenser Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 7-3/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Metal
- Spout Reach:
- 2-3/8 in
- Weight:
- 2.86 lb