This product requires certification to purchase.

Push Button and Rod Assembly Kit in Satin Chrome and Polished Chrome

You last purchased this on
 
KOHLER

Push Button and Rod Assembly Kit in Satin Chrome and Polished Chrome

  • Fast #
  • Part #K1036156-SC
  • Item #3862977
  • Manufacturer Part #1036156-SC
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Push Button and Rod Assembly Kit in Satin Chrome and Polished Chrome

  • Fast #
  • Part #K1036156-SC
  • Item #3862977
  • Manufacturer Part #1036156-SC
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome/Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • KOHLER genuine parts
  • 3002 button & rod assembly kit
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Satin chrome with polished chrome accents
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-3654
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome/Polished Chrome
Depth:
2-1/2 in
Height:
3-45/64 in
Material:
Metal
Product Type:
Button, Rod Assembly
UL Listed:
No
WaterSense Labeled:
No
Width:
6-45/64 in