Push Button Assembly in Polished Chrome
Push Button Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- KOHLER genuine parts
- Push button assembly for original version of KOHLER touchless flush meters
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Tripoint® K-10957-SV-CP
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Height:
- 1 in
- Material:
- Metal
- Product Type:
- Push Button Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in