This product requires certification to purchase.

Drop-in Basin in Almond

You last purchased this on
 
KOHLER

Radiant® Drop-in Basin in Almond

  • Fast #
  • Part #K2917-4-47
  • Item #11448
  • Manufacturer Part #2917-4-47
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Radiant® Drop-in Basin in Almond

  • Fast #
  • Part #K2917-4-47
  • Item #11448
  • Manufacturer Part #2917-4-47
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Center faucet holes: 4"
  • Overflow drain
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Radiant®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Opening:
1-11/16 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
14 in x 12 in x 5 in
Sink Depth:
8-5/4 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Enameled Cast Iron
Sink Size Range:
Less than 20 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
19 in