This product requires certification to purchase.

Single Function Showerhead in Vibrant French Gold

KOHLER

Rainhead Single Function Showerhead in Vibrant French Gold

  • Fast #
  • Part #K13689-G-AF
  • Item #9957189
  • Manufacturer Part #13689-G-AF
3.5 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Vibrant French Gold

  • Fast #
  • Part #K13689-G-AF
  • Item #9957189
  • Manufacturer Part #13689-G-AF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function rainhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainhead
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
2-13/16 in
Diameter:
10 in
Faucet Connection Size:
1/2 in
Height:
2-13/16 in
Length:
10 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
195711022929
WaterSense Labeled:
Yes
Width:
10 in