This product requires certification to purchase.

0.96 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

You last purchased this on
 
KOHLER

Reach™ 0.96 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

  • Fast #
  • Part #K23188-0
  • Item #8807974
  • Manufacturer Part #23188-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Reach™ 0.96 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

  • Fast #
  • Part #K23188-0
  • Item #8807974
  • Manufacturer Part #23188-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Standard height
  • Top-mount dual-flush actuator offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
  • 2-in (51 mm) fully-glazed trapway
  • Fully-skirted trapway simplifies cleaning
  • Quiet-Close elongated seat allows seat to close quietly
  • Alternative option available: Reach Up with hidden cord design (K-23188-HC)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Reach™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.96 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-9/16 in
Toilet Bowl Length:
27-9/16 in
Toilet Bowl Width:
9-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Top
WaterSense Labeled:
Yes