0.96 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White
Reach™ 0.96 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White
Frequently Purchased Together
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Standard height
- Top-mount dual-flush actuator offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
- 2-in (51 mm) fully-glazed trapway
- Fully-skirted trapway simplifies cleaning
- Hidden cord design conceals cleansing seat cords
- Alternative option available: Reach Up with non-hidden cord design (K-23188)
-
Green
Specifications
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Reach™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-9/16 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.96 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 29-14/25 in
- Length:
- 14-7/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15-9/16 in
- Toilet Bowl Length:
- 9-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 27-59/100 in