1.28 gpf Elongated One Piece Toilet in White
Reach® 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Elongated bowl offers added room and comfort
- Skirted trapway simplifies cleaning
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (4.8 lpf)
- Right-hand polished chrome trip lever
- 2-1/8" (54 mm) glazed trapway
- Includes Reveal® Quiet-Close™ seat
- AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
- Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Reach®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- AquaPiston
- Handle Type:
- Lever
- Height:
- 29 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-5/8 in
- Toilet Bowl Width:
- 13-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 885612814524
- WaterSense Labeled:
- Yes
- Width:
- 14-11/25 in