Left-Hand Trip Lever in Matte Black
Reach Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Left-hand trip lever
- For use with the K-78080 Reach™ toilet
Specifications
- Collection:
- Reach
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fits Model:
- Reach™ K-78080
- Length:
- 2-5/8 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612810120
- Width:
- 1/2 in