This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant® Brushed Nickel

KOHLER

Reach™ Left-Hand Trip Lever in Vibrant® Brushed Nickel

  • Fast #
  • Part #K21710-L-BN
  • Item #8133973
  • Manufacturer Part #21710-L-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Reach™ Left-Hand Trip Lever in Vibrant® Brushed Nickel

  • Fast #
  • Part #K21710-L-BN
  • Item #8133973
  • Manufacturer Part #21710-L-BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Left-hand trip lever
  • For use with the K-78080 Reach™ toilet
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-78080 Reach™ Toilet
Collection:
Reach™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Installation Type:
Fixture Mount
Length:
2-5/8 in
Material:
Metal
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
885612810106
WaterSense Labeled:
No
Width:
1-1/4 in