19-1/2 x 19-1/2 x 1/2 in. Metal Panel
Real Rain® 19-1/2 x 19-1/2 x 1/2 in. Metal Panel
Frequently Purchased Together
Product Details
Product Details
- Trim is designed to fit securely around the Real Rain overhead panel
- Solid metal construction
- KOHLER finishes resist corrosion and tarnishing
- Eight piece trim assembly is connected with a series of set screws
- Mount flush to the surface of a drop ceiling
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- K-76728 Overhead Panel
- Collection:
- Real Rain®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Insulated:
- No
- Length:
- 19-1/2 in
- Material:
- Metal
- Origin:
- Global
- Panel Door Plate Type:
- Access Panel
- Size:
- 19-1/2 in x 19-1/2 in x 1/2 in
- UL Listed:
- No